Abbotsford
klnkhh56220

KLEIN TOOLS KHH56220 Hardhat Headlamp / Magnetic Work Light

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:KHH56220

Description

Klein Tools' Headlamp Magnetic Worklight's bracket is specifically designed to attach to Klein Hard Hats quickly with no cumbersome strap. The bracket allows a 62-Degree tilt to direct the light exactly where it is needed. It also contains a magnet on back to enable this light to double as a worklight. The headlamp / worklight has two modes: spotlight or floodlight, depending on the necessary required focus.PRODUCT FEATURES:- Headlamp / Worklight with smartly designed bracket attaches directly to Klein® Hard Hats; no strap or zip-ties needed! - Magnetic back allows lamp to be conveniently used as a work light - 62-Degree tilt capability for varied beam direction - Spotlight mode features 150 Lumens for 6 hours - Floodlight modes features 50 Lumens for 10 hours - Durable 6-foot drop protection, water and dust resistant - 3x AAA batteries included - Depth: 4-1/4”

Specifications

Brand Name Klein Tools Item Name Headlamp/Magnetic Work Light
Type Type 1 Battery Type Alkaline
Battery Size AAA Dimensions 12-1/2 in L x 10.7 in W x 6-1/2 in H
Lamp Type LED Lumens 150/50 lm
Average Life Upto 10 hr Number of Batteries 3
Battery Burn Time 6/10 hr Housing Material PC/ABS
Housing Color White Light Output Modes High, Low
Includes (3) AAA Batteries, Hard Hat, Headlamp, User Guide and Reflective Stickers Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
Application Headlamp, Work Light UPC 092644560439

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok