mil2103

2103 LED Headlamp 350/150/25 lm 3 Batteries AAA

In Stock
Price $59.58 / EA
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOLS
Manufacturer #:2103

Description

Our Headlamp is more compact for all day comfort and delivers you 350 lumens of TRUEVIEW™ High Definition output in a wide flood beam. The Milwaukee LED headlamp is optimized to be lightweight and compact with a strap made from a washable, sweat absorbing micro-fiber, giving you all-day comfort when worn on the forehead. The headlamp light's impact-resistant housing is built to withstand the toughest conditions. It survives drops and is IP54 rated for water and dust resistance. You can direct light by pivoting the light head using one of the 7 different tilt positions. Our headlamp has 3 light output modes to manage brightness and runtime, giving you up to 28 hours of runtime. The MILWAUKEE® headlamp includes four clips for secure attachment to hard hats while you are on the jobsite. Our headlamp is covered by our Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Item Name Headlamp
Type Cordless Battery Type Alkaline
Battery Size AAA Dimensions 2.43 in L x 1.08 in W x 1.58 in H
Lamp Type LED Lumens 350/150/25 lm
Number of Batteries 3 Battery Burn Time 4/8/28 hr
Beam Type Wide Flood Housing Material Aluminum
Housing Color Red Light Output Modes High, Medium, Low
Degree of Protection IP54 Warranty Limited Lifetime
Includes (3) AAA Batteries, (4) Clips UPC 045242541256

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok