Abbotsford
mil211121

MILWAUKEE TOOL 2111-21 USB Rechargeable Hard Hat Headlamp

Price $79.99 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2111-21
Documents Documents

Description

HIGH OUTPUT. SECURE ATTACHMENT. Powered by REDLITHIUM™ USB, the Milwaukee® USB Rechargeable Hard Hat Headlamp delivers 475 lumens of TRUEVIEW™ High Definition output, and is capable of all-day runtime, over 2,000 recharges and 3X faster charging via USB. Optimized for use with hard hats, its slip resistant strap and clips provide easy and secure attachment. A water, dust and drop resistant body and lens allows it to withstand the toughest conditions. Get maximum control over output, beam coverage and runtime with five different modes, flood, spot and spot/flood beam patterns, and up-to 31 hours of runtime. The REDLITHIUM™ USB Battery can be recharged in the light via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The Milwaukee® USB Rechargeable Hard Hat Headlamp is covered by a limited lifetime warranty.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Hard Hat Headlamp Type Cordless, Straight
Battery Type Rechargeable Lithium-Ion Battery Size Battery Packs
Dimensions 3-3/4 in Lamp Type LED
Lumens 475 lm Average Life 50000 hr
Number of Batteries 1 Battery Burn Time 31 hr
Switch Type Push Button Beam Distance 52 m
Mounting Surface Housing Material Plastic
Housing Color Red Voltage Rating 4 V
Light Output Modes Flood: High/Medium/Low, Spot: High Degree of Protection IP54
Warranty Limited Lifetime Includes (1) Battery, (1) USB Cable
Standards UL Listed UPC 045242511594

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok