Abbotsford
cfisb148t120oc

SIGNIFY SB148T-120OC FIXT SURF STRIP NAR TAN8ft 2 T8 120V MAG

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:SB148T-120OC

Description

MATERIALS: Chassis parts are die-formed code gauge cold rolled steel, 15/8'' deep, 2-5/8'' channel width. LAMPHOLDERS: Mounted to flip-up socket bridge which can be flipped up from the horizontal (shipping position) to the vertical (installation) position with 4 screws. BALLAST COVER: Snap-on type without fasteners. Screwdriver slots are to be provided in housing for easy removal of ballast cover. FINISH: Chassis exterior phosphate undercoating, baked white polyester enamel. ELECTRICAL: Rapid start HPF, thermally protected class ''P'' ballast C.B.M. certified by E.T.L. If K.O. is within 3'' of ballast, use wire suitable for at least 90°. LABELS: Listed by CSA.

Specifications

Brand Name Philips Lighting Item Name Strip Light
Voltage Rating 120 V Lamp Type 26 mm T8 Fluorescent
Lamp Wattage 32 W Lamp Base G13 Medium Bi-Pin
Ballast Type Standard Electronic Lumens 3150 lm
Housing Material Code-Gauge Cold Rolled Steel Housing Finish White
Dimensions 59 mm H x 1219 mm L x 76 mm W Includes Control Unit
Standards ETL Listed, CSA Certified UPC 622252106103

Packages

1 - UNIT - 1 144 - SKID - 144
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok