Abbotsford
cfith286ho120v12eb

SIGNIFY TH286HO-120-1/2-EB FIXT SURF STRIP DEEP 8ft2 T8 HO 120V ELEC

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:TH286HO-120-1/2-EB

Description

Suitable for unit, row, or suspension mounting. Multiple knockouts for convenient installation. Heavy duty industrial-type channel of code gauge die formed steel. Channel and cover include added forms for extra strength and rigidity. High reflectance white baked enamel finish. Quarter turn latch secures channel cover for easy wireway access. Standard end cap acts as coupler for continuous row mounting. Heavy Duty Coupler (cat. # TC-2) is available. cULus listed for damp locations. Self-contained fluorescent emergency power packs can be incorporated, listed for dry locations. Pressure lock lamp holders secured by snap-in socket plates. Green grounding screw installed in channel. Lamp holders may be individually replaced or rewired. Philips Day-Brite’s standard luminaires for high output T8 (380mA) and T12 (800mA) applications include ballasts rated for -20° F starting temperature.

Specifications

Brand Name Day-Brite CFI Item Name Strip Light
Voltage Rating 120 V Fixture Wattage 86 W
Lamp Type T8 Fluorescent Number of Lamps 2
Housing Material Code Gauge Die Formed Steel Dimensions 8 ft L
UPC 781370065829

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok