Abbotsford
sats11272

SATCO LIGHTING S11272 24Ft 10W 120V WiFi Smart LED Color-Changing Indoor/Outdoor String Lights

Inventory
Unavailable for order at Abbotsford
Manufacturer:SATCO LIGHTING
Manufacturer #:S11272
Documents Documents

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED String Light Type String Light
Voltage Rating 120 V Lamp Type LED S14
Wattage 10 W Lumens 260 lm
Average Life 15000 hr Housing Material Plastic, PMMA
Degree of Protection IP65 Temperature Rating -20 to 45 °C
Warranty 3 yr Limited Standards cETLus Listed, Wet Location Rated
Application For String Lights UPC 045923112720

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok