Abbotsford
sats11273

SATCO LIGHTING S11273 1W 12V 4-Pin S14 LED Replacement String Lamp

Price $8.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11273

Description

4-Pin S14 LED replacement string lamp, RGBW, Starfish IOT, 2-Card.

Specifications

Brand Name Satco Products Item Name Replacement LED String Lamp
Type 4-Pin, Dimmable, S14 Dimensions 1.77 in dia x 3.46 in L
Lamp Type LED Wattage 1 W
Lumens 26 lm Average Life 15000 hr
Beam Angle 120° Temperature Rating -20 to 45 °C
Standards RoHS Compliant, Wet Location Rated UPC 045923112737

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok