lintls100g14

LIND EQUIPMENT 100 ft String Light 14/2 SJTW 10 Plastic Guards

Availablefor Backorder
Price $216.00 / EA
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:tls-100g14

Specifications

Brand Name Lind Equipment Item Name String Light
Voltage Rating 120 V Power Source Corded
Lamp Type A23 LED Wattage 150 W
Cord Length 100 ft Housing Material Plastic
Housing Color Yellow Cord Type 14/2 SJTW
Includes (10) Sockets Standards cETLus Listed

Packages

40 - UNIT - 40
This website uses cookies to ensure you get the best experience on our website. Read more
Ok