Abbotsford
sats8020

SATCO LIGHTING S8020 24' Non-Dimmable LED String Light, Black Finish

Price $76.50 / EA Eco fees: $1.80
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8020

Description

Tubular LED light bulbs includes 12 x 1 W LED filament bulbs.

Specifications

Brand Name Satco Products Item Name String Light
Type Non-Dimmable Voltage Rating 120 V
Dimensions 288 in L x 1.81 in W x 4.08 in H Lamp Type LED
Wattage 12 W Lumens 100 lm
Average Life 15000 hr Cord Length 24 in
Housing Material PVC Housing Color Black
Mounting Universal Keyhole Temperature Rating -20 to 40 °C
Includes (12) 1 W LED Filament Bulbs Standards cETLus Listed, Title 20 Compliant
UPC 045923080203

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok