Abbotsford
stnsl100ftdsc10skt14awg

STANPRO 67770 100 ft 120V String Light with Plastic Cages, Yellow

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:67770

Description

Stanpro's Temporary String Lights were designed to provide lighting in tough environments, whether you need lighting for a wide area or to perform a specific task. The String Lights are offered in lengths of 50 feet (15 m) and 100 feet (30 m) and are made of 12 or 14 AWG cable, which allows for them to be daisy-chained.

Specifications

Brand Name Stanpro Item Name String Light
Type Heavy-Duty, Ribbon Voltage Rating 120 V
Amperage Rating 12 A Dimensions 100 ft L
Lamp Type E26, LED DLC N
Housing Material Plastic Cord Type SJTW 14 AWG/3C
Mounting Hook Standards cETLus Intertek Listed, Dry Location Listed, NEMA 5-15
Application For Heavy Duty Applications, Jobsites Where Temporary Lighting is Needed for a Wide Area UPC 069549677708

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok