Abbotsford
wilif65cl

WIDE LOYAL DEVELOPMENT 120V 24 inch 150 ft Wide Loyal Instant Rope Light, Clear

Inventory
Unavailable for order
Manufacturer:WIDE LOYAL DEVELOPMENT
Manufacturer #:IF65CL

Description

Flex light kit. 24 inch cut capacity end.

Specifications

Brand Name Wide Loyal Item Name Flex Light Kit
Type Hose Voltage Rating 120 V
Fixture Wattage 315 W Dimensions 150 ft L
Housing Finish Clear UPC 800513000463

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok