dwh10873

MOLEX 16/3SJTOW 900L 120V 13W 50 ft Woodhead Hand Lamp Compact Fluorescent

Available for Backorder
Price $270.48 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:1087-3

Description

Super-Safeway™ Fluorescent hand lamps offer bright, diffused illumination but remain cool to the touch. Fluorescent bulbs and rubber design provide added durability and safety. Models available for European and Asian electrical requirements.

Specifications

Brand Name Woodhead Sub Brand Super-Safeway
Type Hand Lamps Voltage Rating 120@60Hz VAC
Lamp Type PL13/41 Wattage 13 W
Lumens 900 lm Mounting Hand Held
UPC 786788612870

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok