dwh163512b

MOLEX 75W NEMA 5-15 120VAC 60Hz 50 ft Woodhead Hazardous Duty Hand Lamp

Available for Backorder
Price $2,038.04 / EA
Qty EA
Manufacturer:MOLEX
Manufacturer #:1635-12b

Description

Haztex® Lights are designed to stringent specifications of NEC Article 500 and are agency listed for safety in classified locations. Low-voltage options provide additional protection in wet or conductive locations. Transformer must remain outside the conductive area.

Specifications

Brand Name Woodhead Sub Brand Haztex
Type Specialty Light Voltage Rating 120@60Hz VAC
Lamp Type A21 Wattage 75 W
Lumens 750 lm Mounting Hand Held

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok