Abbotsford
appcssb75120acamg

EGS CSSB75120ACAMG 120VAC Nema 4x Appleton Ceiling Mount Beacon, Amber Lens

Price $3,063.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:CSSB75120ACAMG

Description

Explosionproof Strobe Light Fixture, Type Strobe Light, Constructional Feature Explosionproof, Dust-Ignitionproof, Operating Voltage 120 VAC, Lamp Type Octal Socket Xenon, Flash Rate 65 FPM, Number of Hubs 4, Hub Size 3/4 Inch, Number of Plugs 3, Enclosure Class I Div 1 and 2 Group C D, Class I Div 2 Group A B, Class II Div 1 and 2 Group E F G, Class III, NEMA 3R/4X, Enclosure Material Copper-Free Aluminum, Enclosure Finish Epoxy Powder Coated, Lens Material Prismatic Glass Globe, Lens Color Amber, Operating Temperature -25 Deg C, Mounting Wall Bracket, Size 13.8 Inch W x 13.75 Inch H, Application Marine/Wet Location, Approval UL 1203/1638/1971, Screw Material Stainless Steel

Specifications

Brand Name Appleton Sub Brand Code Master™
Item Name Strobe Luminaire Type Factory Sealed, Explosionproof, Dust-Ignitionproof
Voltage Rating 120 V Degree of Protection NEMA 3R, 4X
Temperature Rating 40 - 65 °C Standards NEC Class I, Division 1 and 2, Groups C, D, Class I, Division 2, Groups A, B, Class II, Division 1 and 2, Groups E, F, G, Class III
UPC 781381190121

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok