Abbotsford
appehl100n

EGS EHL100N 100W EHL Series Explosionproof Portable Handlamp

Price $1,227.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EHL100N

Description

Appleton AHL and EHL Series provide convenient, portable incandescent lighting in a factory sealed, explosion-proof design suitable for use in hazardous and wet locations. Common to both are Sturdy fixture with rugged hanging hook. Heat- and impact-resistant glass globes. AHL series are general purpose explosion proof lighting fixture: an A-51 fixture with hook and cable clamp handle assembly class I,II,III. Aluminum fixture unit, hook and guard; two-coat epoxy enamel finish. Safety grounding – additional terminal furnished to connect to grounding conductor. EHL general purpose explosion proof portable handlamp: only 5"/127 mm in diameter for ease of movement. Laminated phenolic fixture body, handle and cable clamp; brass hook, aluminum guard. Portability, with phenolic handle and non-sparking guard with hook. Easy relamping – loosen setscrew, unscrew guard, remove globe and insert lamp. Safety grounding – remove cable and clamp and make connections to terminal (including one ground terminal) then tighten clamp.

Specifications

Brand Name Emerson Type Explosionproof Portable Handlamp
Lamp Type 100 WTT A21 Incandescent Wattage 100 Watt
Standards Class I, Division 1 And 2, Groups C, D; UL Listed: 1598, 844; CSA Certified: LR25428 UPC 781381600422

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok