Abbotsford
dwh106u

MOLEX 106U 100W 240V 1000lm Molex/Woodhead Portable Hand Lamp A

Price $130.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:106U

Description

Super-Safeway™ Rubber Hand Lamp Only with 100W Screw Release Reflector Guard with Side Outlet

Specifications

Brand Name Molex® Sub Brand Super-Safeway
Item Name Work Light Type Hand Lamps
Voltage Rating 240 V Lamp Type A21
Wattage 100 W Lumens 1000 lm
Mounting Hand Held UPC 786788601805

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok