Abbotsford
dwh10873

MOLEX 16/3SJTOW 900L 120V 13W 50 ft Woodhead Hand Lamp Compact Fluorescent

Price $346.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1087-3

Description

Super-Safeway™ 13W Fluorescent Hand Lamp Ballast in Handle with Switch, Cord Type 16/3 SJTOW, Cord Length 15.24m (50.0' )

Specifications

Brand Name Molex® Sub Brand Super-Safeway
Item Name Work Light Type Hand Lamps
Voltage Rating 120 VAC Lamp Type PL13/41
Wattage 13 W Lumens 900 lm
Mounting Hand Held UPC 786788612870

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok