Abbotsford
dwh164812

MOLEX 1648-12 14/2SOOW 1000L 12V 75W Woodhead Hazardous Duty Incandescent Hand Lamp

Price $393.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1648-12

Description

Super-Safeway™ Rubber Hand Lamp, 75W for use with Low Voltage Workstation with Screw Release Guard, Cord Type 14/2 SOOW, 15.24m (50.0' ) Cord Length

Specifications

Brand Name Molex® Sub Brand Super-Safeway
Item Name Work Light Type Specialty Light
Voltage Rating 12 VAC Lamp Type A21
Wattage 75 W Lumens 1000 lm
Mounting Hand Held UPC 786788625221

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok