Abbotsford
dwh1610

MOLEX 1610 30W 120VAC Woodhead Handlamp for Wet Location

Price $1,556.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1610

Description

NEMA 4X rating provides assurance for safe operation in wet locations. Low-voltage designs provide an added level of safety in wet or conductive environments. The transformer must remain outside of the conductive location.

Specifications

Brand Name Molex® Sub Brand Watertite
Item Name Lamp Hand Halogen In-Line Transformer Type Specialty Light
Voltage Rating 120 VAC Lamp Type PAR36
Mounting Hand Held NEMA Rating NEMA 4X
UPC 786788615307

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok