Abbotsford
dwh1612

MOLEX 50 ft 35W 12V Woodhead Watertite Wet Location Flood Light with In-line Transformer, Yellow

Price $1,564.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1612

Description

Watertite® Wet Location 35W 12V Flood Light with In-line Transformer, Screw Release Guard, 14/2 SOOW, Overall Length 7.62m (50.0' )

Specifications

Brand Name Molex® Sub Brand Watertite
Item Name Work Light Type Specialty Light
Voltage Rating 120 VAC Lamp Type PAR36
Wattage 35 W Lumens 350 lm
Mounting Hand Held UPC 786788615321

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok