Abbotsford
dwh163512b

MOLEX 75W NEMA 5-15 120VAC 60Hz 50 ft Woodhead Hazardous Duty Hand Lamp

Price $2,607.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:1635-12B

Description

Haztex® Incandescent Hazardous and Wet Location Hand Lamp with LOVOLT® In-line Transformer, 100W, 16/3 SOOW Primary Cord Type, Cord Length 7.62m (50.0' )

Specifications

Brand Name Woodhead Sub Brand Haztex®
Item Name Hand Lamp Type Specialty Light
Voltage Rating 120 V Lamp Type A21
Wattage 75 W Lumens 750 lm
Cord Length 50 ft Housing Material Rubber
Cord Type 16/3 AWG SOOW Mounting Hand Held
Includes Low Volt In-Line Transformer Standards Class I, Division I, Groups C and D (Flammable Gases and Vapors), Class II, Division I, Groups F and G (Ignitable Dust); Class I, Zone I, Group IIB (UL)
Application Hazardous and Wet Location UPC 786788625443

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok