Abbotsford
dwh276us

MOLEX 276US 100W Woodhead® Safeway® Phenolic Hand Lamp with Screw Release Guard

Price $217.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:276US

Description

Safeway® phenolic hand lamp, Incandescent, 100 W, 240 V, 1000 lumens, Screw release guard outlet, #8 gauge zinc-plated steel guard, Hand held mounting, ON/OFF switch.

Specifications

Brand Name Woodhead Sub Brand Safety Yellow®
Item Name Hand Lamp Type Hand Lamps
Voltage Rating 240 V Dimensions 101.6 mm W x 381 mm H
Lamp Type A21 Wattage 100 W
Lumens 1000 lm Mounting Hand Held
UPC 786788601386

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok