Abbotsford
dwh2703

MOLEX 270-3 1000L 240V 100W Woodhead Hazardous Duty Incandescent Hand Lamp Receptacle

Price $196.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:270-3

Description

Safeway® Phenolic Hand Lamp with Switch and Outlet

Specifications

Brand Name Molex® Sub Brand Safety Yellow
Item Name Work Light Type Hand Lamps
Voltage Rating 240 V Lamp Type A21
Wattage 100 W Lumens 1000 lm
Mounting Hand Held UPC 786788609252

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok