Abbotsford
dwh402

MOLEX 402 100W Woodhead® Pro-Yellow® Nylon Hand Lamp

Price $138.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MOLEX
Manufacturer #:402

Description

Pro-Yellow® Nylon 100W Hand Lamp with Molded, 16/3 SJTOW Cord Type, Metal Guard, Overall Cord Length 7.62m (25.0' )

Specifications

Brand Name Woodhead Sub Brand Pro-Yellow®
Item Name Hand Lamp Type Hand Lamps
Voltage Rating 120 VAC at 60 Hz Lamp Type A21
Wattage 100 W Lumens 1000 lm
Cord Length 25 ft Series/Model Drop-Lite
Mounting Hand Held Includes Connection Cord and Plug, Switch
UPC 786788616014

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok