Abbotsford
kln56403

KLEIN TOOLS 56403 Rechargeable Personal Worklight

Price $80.24 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56403

Description

Klein Tools' Rechargeable Personal Worklight goes wherever you go. Not only does this hard-working light rotate completely while it stands, hangs, hooks, mounts and clips, it charges your phone too. You can easily check the battery life with the gauge, but don’t worry, on high this work light is a bright 460 lumens for a full 9 hours and 16 hours on the low setting. Easily charge the light with the included micro-USB.PRODUCT FEATURES:- Versatile Rechargeable Personal Worklight stands, hooks, hangs, and mounts magnetically - High: 460 Lumens for 9 hours / Low: 175 Lumens for 16 hours - Able to charge smartphones and other small devices via USB-A - Infinite light direction; head rotates 360 degrees while the kickstand rotates 270 degrees - Kickstand features strong magnets for mounting, three nail notches, and a built-in carabiner for easy hanging - Gauge indicates battery life in 25-Percent increments - Rechargeable via Micro-USB cord (included) - Easy to find glow locator recharges when lit - Durable light has a 6-Foot drop test rating and is IP54 water and dust resistant

Specifications

Brand Name Klein Tools Item Name Rechargeable Personal Work Light
Type Rechargeable Personal Worklight Power Source Battery
Battery Type (1) 3250 mAh Lithium-Ion Dimensions 2.07 in L x 5.11 in H
Lamp Type LED Lumens 460 lm High, 175 lm Low
Cord Length 6 ft Number of Batteries 1
Housing Material ABS, Stainless Steel Battery Burn Time 9 hr High, 16 hr Low
Includes 5 VDC and 1.3 A Micro-USB Cord Standards CE Certified, BC, WEEE
Application Working Purpose UPC 092644564031

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok