Abbotsford
lin970ledw

LIND EQUIPMENT LE970LED-W 50W 4500K LIND Heavy-duty LED flood light

Inventory
Unavailable for order
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE970LED-W

Description

Beacon light is the only portable LED floodlight. As bright as a 500 W quartz halogen (50 W version). Low energy usage (only 30 or 50 W). No bulb replacement required. AC and DC voltages available. IP65 weatherproof rated. Instant start-up at full output, even in cold temperatures. Cool to the touch, even if left running for extended lengths of time. Durable cast aluminium housing.

Specifications

Brand Name Lind Equipment Sub Brand Beacon
Item Name Flood Light Type Heavy Duty
Voltage Rating 120 VAC or 24 VDC Dimensions 9 in W x 5-1/4 in D x 7-1/2 in H
Lumens 5000 lm Average Life 50000 hr
Cord Length 15 ft Housing Material Die Cast Aluminum
Lens Type Polycarbonate Cord Type 16/3 SJTOW
Standards cULus, cETLus Listed Application For Construction, General Industry, Mining, Utilities, Fabrication Workshops, Tank Manufacturing/Maintenance, Fire and Emergency Services

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok