Abbotsford
linle1625

LIND EQUIPMENT LE1625LED 4W LIND Heavy Duty LED Work Light

Inventory
Unavailable for order
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE1625LED

Description

Heavy-duty LED work light. They are quickly becoming the favourite choice for customer. The polycarbonate lens and rubber roll-proof handle make these models virtually indestructible. With no bulbs to replace, the latest LED chip technology and little chance of breakage makes this a very high value light. Comes with dual hanging hooks.

Specifications

Brand Name Lind Equipment Item Name Work Light
Type Heavy Duty, Lightweight Voltage Rating 120 V
Amperage Rating 15 A Dimensions 2-1/4 in dia x 8 in L
Lamp Type LED Wattage 4 W
Lumens 240 lm Cord Length 25 ft
Housing Material Polycarbonate Housing Color Black
Cord Type 18/2 SJTOW Yellow Includes (2) Steel Rotatable Hooks, 5-15R Outlet
Standards cETLus Listed

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok