Abbotsford
linle1725led

LIND EQUIPMENT LE1725LED 2x4W LIND Heavy Duty LED Work Light

Price $500.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIND EQUIPMENT
Manufacturer #:LE1725LED

Description

Heavy-duty LED work light. They are quickly becoming the favourite choice for customer. The polycarbonate lens and rubber roll-proof handle make these models virtually indestructible. With no bulbs to replace, the latest LED chip technology and little chance of breakage makes this a very high value light. It also has a flashlight LED at the end allowing it to operate in flashlight or work light modes. Comes with dual hanging hooks.

Specifications

Brand Name Lind Equipment Item Name Work Light
Type Heavy Duty Dimensions 2-1/4 in dia x 11-1/2 in L
Lamp Type (2) White LED Wattage 4 W
Lumens 480 lm Cord Length 25 ft
Lens Type Polycarbonate Cord Type 18/2 SJTOW
Includes Connection Cord and Plug Standards cETLus

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok