Abbotsford
mcg7000g38

EGS 7000G38 McGill Keyless Extension Light for 7000 Series Light

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:7000G38

Description

MCGILL® 7000 series extension lights resist damage and deterioration. These extensions are ideal for temporary flood lighting, railroad car inspections, spot light inspecting of the internal conditions of large well pipes and other applications requiring intense lighting. Open-end of extra-heavy, electrically welded.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Extension Light Type Industrial
Voltage Rating 125 V Amperage Rating 10 A
Lamp Type (1) PAR38 Wattage 100 W
Series/Model 7000-38 Housing Material 10 ga Steel Wire
Includes Yellow Rubber Handle and Cage Standards CSA Certified LL56247, CSA C22.2 No. 12, CEC: Listed for Ordinary (Unclassified) Locations
Application For Temporary Flood Lighting, Railroad Car Inspections, Spot Light Inspecting of The Internal Conditions of Large Well Pipes, and Other Applications Requiring Intense Lighting UPC 036283260619

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok