meg6worklight

MEGAPRO 6.6 inch x 1.8 inch x 1.1 inch MegaPro High-Intensity LED Work Light

Availablefor Backorder
Price $14.96 / EA Eco fees: $0.15
Qty EA
Manufacturer:MEGAPRO
Manufacturer #:6worklight

Description

The High-Intensity LED Worklight is compact, pocket-sized and produces a powerful floodlight to let you see your work. The rugged, versatile housing is water resistant with a magnetic swivel clip and magnetic base for attaching to metal surfaces. It requires 3 AAA batteries to drive 7 super bright white light emitting diodes. Batteries are included.

Specifications

Brand Name Megapro Item Name LED Work Light with Molded Clip
Type Water Resistant, High Intensity Battery Type (3) AAA
Dimensions 6-1/2 in L x 1-3/4 in W x 1-1/8 in H Lamp Type (6) LED
Switch Type On-Off Push Button

Packages

12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok