Abbotsford
mil214420

MILWAUKEE TOOL 2144-20 M18™ RADIUS™ Compact Site Light w/ Flood Mode

Price $199.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2144-20

Description

M18™ RADIUS™ Compact Site Light with Flood Mode provides a two-in-one solution for area and task lighting with less to carry. The compact LED light delivers 2,200 lumens in area mode and 1,000 lumens in flood mode. Our light offers up to 16 hours of run-time with our M18™ XC 5.0 battery with the option to be plugged in using the AC inlet for extended run-time. Its compact size allows you to take this site light on and off the jobsite effortlessly and its 4-1/4" metal hanging hook allows you to easily hang the light overhead. The durable light is equipped with a high impact polycarbonate lens to withstand harsh jobsite abuse. Our high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty. MILWAUKEE® RADIUS™ Site Lights provide maximum coverage for task, area, or overhead applications with their ability to fill an entire workspace with 360 degrees of light.

Specifications

Brand Name Milwaukee Sub Brand M18™, Radius
Item Name Compact Site Light w/ Flood Mode Voltage Rating 18 V
Power Source Corded/Cordless Battery Type 18 V XC5.0 Lithium-Ion
Dimensions 8 in L x 7-7/8 in W x 10-3/8 in H Lamp Type LED
Lumens 2200 /1100/250 lm Switch Type Push Button
Housing Material Plastic Housing Color Red/Black
Beam Angle 360° Area Lighting, 90° Flood Lighting Lens Type High Impact Polycarbonate
Battery Burn Time 4/8/24 hr Beam Type Natural White
Degree of Protection IP54 Mounting Hook/Floor Stand with Handle
Warranty 5 yr Tool Warranty, LED Limited Lifetime Warranty Includes (1) M18 Radius Compact Site Light with Flood Mode
Standards UL Listed UPC 045242506460

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok