Abbotsford
mil213520

MILWAUKEE TOOL 2135-20 Light stand LED Horsepower m18

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:2135-20

Description

The M18™ ROCKET™ LED Tower Light/Charger can be setup in seconds to a max height of 7’, and collapses to less than 4'. With an integrated AC plug, a user can plug in the light with a standard extension cord, and charge any M18 REDLITHIUM™ pack. Delivering 3,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light.

Specifications

Brand Name Milwaukee Sub Brand Rocket
Item Name Work Light Type Tower
Voltage Rating 18 V Power Source Cordless
Battery Type Lithium-Ion Dimensions 9 in L x 9-1/2 in W x 41-1/2 in H
Lamp Type LED Lumens 3000 lm High, 900 lm Low
Housing Color Red Lens Type Polycarbonate
Battery Burn Time 2 hr High Mode, 8 hr Low Mode Degree of Protection IPX4
Warranty 5 yr Limited Includes (1) M18 Rocket LED Tower Light and Charger
Standards UL, ETL Listed, CSA Certified UPC 045242473137

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok