Abbotsford
mil273520

MILWAUKEE TOOL 2735-20 M18™ Work Light

Price $84.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:2735-20
Documents Documents

Description

The Milwaukee® M18™ Cordless LED Work Light lasts 600X longer than conventional incandescent bulbs. Powered by the M18™ REDLITHIUM™ battery, it runs up to 4X longer on a single charge. Its 135° rotating head allows you to easily direct the light beam at the desired work area, while its integrated hook enables hands-free use.With a sealed aluminum head to provide impact and weather resistance, the cordless work light comes with a limited lifetime LED warranty.

Specifications

Brand Name Milwaukee Sub Brand M18™
Type LED Voltage Rating 18 VDC
Power Source Cordless Battery Type M18
Battery Size Battery Packs Lumens 160 LM
Number of Batteries 0 Cord Type Cordless
UPC 045242199143

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok