Abbotsford
nomc302

SONECABLE 546706 Clamp Lamp 75 W

Inventory
Unavailable for order
Manufacturer:SONECABLE
Manufacturer #:546706

Description

Clamp lamp used around the home, office or shop. All lamps are made with tough, heat-resistant sockets. Most are made with vented aluminium reflectors, push through switches and strong double-swivel clamps with vinyl grips. C models have a fully adjustable sturdy metal spring clamp that swivels. CL models have a very strong, easy to use deluxe plastic clamp with rubber pads. Clamp jaws open to 4.5 cm. Features include - ON/OFF switch, maximum 75 W, polarized cord set, no reflector.

Specifications

Brand Name Woods Item Name Clamp Lamp
Wattage 75 W Cord Length 1.8 m
Switch Type On-Off Housing Material Aluminum
Cord Type SPT-1 Includes Metal Spring Clamp with Vinyl Grip
Application For Home, Office or Shop UPC 062964467060

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok