DISTRI LITE OS500LED-EL-DB 18W 120V 4000K OS500LED Defiant Series LED Entry Light, Dark Bronze
Description
The high performance LED entry light features a sleek silhouette with long-lasting, energy-saving LED technology. It offers safety and security ideal for yards, lots, driveways, walkways, loading areas and other outdoor applications. An integrated Dusk-to-Dawn photocell senses the amount of light present and turns the unit On or Off. It is rated for wet locations and includes all mounting hardware.
Specifications
Brand Name | NDR Electric | Item Name | LED Entry Light |
Voltage Rating | 120 V | Dimensions | 5 in W x 8.3 in H x 2 in D |
Lamp Type | LED | Lumens | 1200 lm |
Average Life | 50000 hr | Lens Type | Polycarbonate |
Includes | All Mounting Hardware | Standards | cULus Listed |
Application | Ideal for Yards, Lots, Driveways, Walkways, Loading Areas and other Outdoor Applications | UPC | 775110013928 |
Packages
1 - UNIT - 1 |