IPEX 077494 150W SCEPTALIGHT™ Hazardous Location Incandescent Ceiling Mount Fixture with Heat Resistant Glass Globe, Amber
Description
Ceiling mount luminaire with heat resistant glass globe, red, 150W incandescent lamp.
Specifications
Brand Name | Ipex | Item Name | Hazardous Location Fixture |
Lamp Type | Incandescent | Wattage | 150 W |
Lens Type | Transparent Glass | Mounting | Ceiling |
UPC | 622454774940 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |