Abbotsford
pasaaal3g2

PASS & SEYMOUR AAAL3G2 3-Gang Accent Nightlight

Price $65.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AAAL3G2

Description

FEATURES AND BENEFITS:• Perfect for hallways or children’s bedrooms where the addition of a subtle wall nightlight provides comfort and visibility.• The adorne Accent Nightlight provides a warm, gentle light below any existing switch.• Leave your wall nightlight on or toggle through several level settings with just the tap of a finger.• The device attaches directly to the bottom of existing adorne light switches and is invisible once installed, making it a sleek addition day and night.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Work Light Type Accent Nightlight
Voltage Rating 125 V Lamp Type LED
Wattage 1.3 W Standards cULus Listed, ETL Listed
Application For illumination - ability to locate device in the dark UPC 785007024982

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok