Abbotsford
wobwl400mh

ALLDEC-ARMSON SALES WL400MH 400W 40000L 3.6Amp WL400MH Self-Righting Metal Halide Work Light, Yellow

Inventory
Unavailable for order
Manufacturer:ALLDEC-ARMSON SALES
Manufacturer #:WL400MH

Description

Metal halide light. 38000 mean lumens. 110 VAC, 10% voltage. 80 to 110 ft lighting range. 3 maximum units in series.

Specifications

Brand Name Probuilt Professional Products Sub Brand Wobble Light®
Item Name Work Light Voltage Rating 110 VAC
Amperage Rating 3.6 A Dimensions 18 in dia x 36 in H
Lamp Type Metal Halide Wattage 400 W
Lumens 38000 lm Average Life 15000 hr
Series/Model WL400MH Housing Color Yellow
Beam Distance 80 - 110 ft Application For Construction and Demolition Sites of All Kinds, Inspection Jobs or Emergency Response

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok