earpa23sw1b

EARTHTRONICS PA23SW1B 23W Reflector

Availablefor Backorder
Price $9.75 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:pa23sw1b

Description

Compact fluorescent (CFL) floodlight lamp. R40 reflector, 330 mA input current. 1300 initial lumens, 2700K colour temperature, 10000 hours life. Lead free glass and a protective bulb wall coating before the phosphor is loaded in the tube provide excellent lumen maintenance. Electronic ballast. Operating temperature 0 to 100° F.

Specifications

Brand Name Earthtronics Item Name Floodlight CFL
Type Reflector Wattage 23 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape PAR38 Lumens 1300 lm
Voltage Rating 120 V Amperage Rating 330 mA
Average Life 10000 hr Color Soft White
Color Rendering Index (CRI) 80 Color Temperature 2700 K
Start Type Instant Ballast Type Electronic
Dimensions 6.34 in L x 4.72 in D Standards UL Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok