Abbotsford
iwacf927kpar20e26std

STANDARD PRODUCTS 14100 9W 120V 2700K E26 Standard Products Compact Fluorescent Light Bulb

Price $15.16 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:14100

Description

PAR lamps are the replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Reflector
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR20
Lumens 300 lm DLC N
Designation CF9/27K/PAR20/E26/STD Voltage Rating 120 V
Average Life 8000 hr Color Rendering Index (CRI) 82
Color Temperature 2700 K Dimensions 63 mm dia x 95 mm L
Application Outdoor Use UPC 069549141001

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok