Abbotsford
iwacf930kpar20e26std

STANDARD PRODUCTS 14101 PAR20 9W 120V 3000K E26 Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14101

Description

COMPACT FLUORESCENT PAR/BR/R SHAPED LAMPS PAR20 / MED BASE E26 / 9W / 3000K / 120V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Reflector
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR20
Lumens 300 lm Designation CF9/30K/PAR20/E26/STD
Voltage Rating 120 V Average Life 8000 hr
Color Rendering Index (CRI) 82 Color Temperature 3000 K
Dimensions 63 mm dia x 95 mm L Application Outdoor Use
UPC 069549141018

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok