Abbotsford
iwacf935kpar20e26std

STANDARD PRODUCTS 14102 PAR20 9W 120V 3500K E26 Standard Products Compact Fluorescent Lamp

Price $14.42 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:14102

Description

CFL PAR20 9W E26 120V 300LM 3500K STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Reflector
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR20
Lumens 300 lm DLC N
Designation CF9/35K/PAR20/E26/STD Voltage Rating 120 V
Average Life 8000 hr Color Rendering Index (CRI) 82
Color Temperature 3500 K Lamp Finish Fresnel
Dimensions 63 mm dia x 95 mm L Application Outdoor Use
UPC 069549141025

Packages

1 - UNIT - 1 6 - UNIT - 6 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok