Abbotsford
iwacf941kpar20e26std

STANDARD PRODUCTS 14103 PAR20 9W 120V 4100K E26 Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14103

Description

COMPACT FLUORESCENT PAR/BR/R SHAPED LAMPS PAR20 / MED BASE E26 / 9W / 4100K / 120V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Reflector
Wattage 9 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR20
Lumens 300 lm Designation CF9/41K/PAR20/E26/STD
Voltage Rating 120 V Average Life 8000 hr
Color Rendering Index (CRI) 82 Color Temperature 4100 K
Lamp Finish Fresnel Dimensions 63 mm dia x 95 mm L
Application Outdoor Use UPC 069549141032

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok