Abbotsford
iwacf950kpar20e26std

PAR20 9W 120V 5000K E26 Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14104

Description

PAR lamps offer the perfect replacement to traditional halogen PAR and incandescent reflector lamps. Features: Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. listed. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.

Specifications

Brand Name Standard Products Item Name Floodlight CFL
Type Reflector Wattage 9 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape PAR20 Lumens 300 lm
Designation CF9/50K/PAR20/E26/STD Voltage Rating 120 V
Color Rendering Index (CRI) 82 Color Temperature 5000 K
Lamp Finish Fresnel Dimensions 63 mm dia x 95 mm L
Application Outdoor Use UPC 069549141049

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok