Abbotsford
iwacf1535kpar30lne26std

STANDARD PRODUCTS 14026 PAR30 Medium 15W Long Neck 3500k Standard Products Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14026

Description

PAR lamps are the replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Floodlight CFL Type Reflector
Wattage 15 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape PAR30LN
Lumens 700 lm Designation CF15/35K/PAR30LN/E26/STD
Voltage Rating 120 V Average Life 8000 hr
Color Rendering Index (CRI) 82 Color Temperature 3500 K
Lamp Finish Fresnel Dimensions 95 mm dia x 125 mm L
Application Outdoor Use UPC 069549140264

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok