Abbotsford
iwacf2350kpar38e26std

STANDARD PRODUCTS 14014 PAR38 23W 5000K E26 Standard Products Long Neck Compact Fluorescent Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:14014

Description

PAR lamps are the replacement to traditional halogen PAR and incandescent reflector lamps. Suitable for outdoor use (base up). Operating Temperature: -23 °C/-10 °F to 55 °C/131 °F. Amalgam technology. Benefits: Saves on maintenance costs. Emits same amount of light as incandescent lamps using less energy.

Specifications

Brand Name Standard Products Item Name Floodlight CFL
Type Reflector Wattage 23 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape PAR38 Lumens 1200 lm
Designation CF23/50K/PAR38/E26/STD Voltage Rating 120 V
Color Rendering Index (CRI) 82 Color Temperature 5000 K
Lamp Finish Fresnel Dimensions 122 mm dia x 139 mm L
Application Outdoor Use UPC 069549140141

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok