Abbotsford
phielar2013w

PHILIPS LIGHTING 426825 13W 110/127V Philips Energy Saver Reflector Compact Fluorescent Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:426825

Description

The Philips EnergySaver family provides energy efficient lighting options that don't just provide similar light as your standard incandescent light bulb, and it also have the same classic shapes. Philips Energy Saver reflector flood compact fluorescents reduce operating costs without sacrificing light quality compared to incandescent equivalents. With dimmable and hard glass options, they are ideal for recessed and track lighting indoors and outdoors.

Specifications

Brand Name Philips Lighting Item Name Floodlight CFL
Wattage 13 W Lamp Type Compact Fluorescent
Lamp Base E26 Medium Shape EL/A R20
Lumens 470 lm Designation EL/A R20 13W 6/1
Voltage Rating 110 - 127 V Average Life 8000 hr
Color Warm White Color Rendering Index (CRI) 80
Color Temperature 2700 K Lamp Finish Opal
Dimensions 64 mm dia x 113 mm L Application Outdoor Use
UPC 046677426828

Packages

1 - UNIT - 1 6 - UNIT - (6)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok