STANDARD PRODUCTS 61842 13W 2700K GU24 T2 Compact Fluorescent Lamp
Description
Lamp compact fluorescent with GU24 socket and base system was designed to replace the Edison socket and base in energy efficient lighting fixtures to ensure that fixtures cannot be operated with an incandescent lamp. All STANDARD GU24 based lamps can be used in enclosed fixtures. Operating temperatures: non-dimmable: -23 °C/-10 °F to 55 °C/131 °F and dimmable: -18 °C/0 °F to 50 °C/123 °F.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | CFL | Type | Spiral-Shaped |
Wattage | 13 W | Lamp Type | Compact Fluorescent |
Lamp Base | GU24 | Shape | T2 |
Lumens | 900 lm | DLC | N |
Designation | CF13/T2/27K/SPIRAL/GU24/STD | Voltage Rating | 120 V |
Average Life | 10000 hr | Color Rendering Index (CRI) | 82 |
Color Temperature | 2700 K | Lamp Finish | Opal |
Fixture Type | Yes | Dimensions | 46 mm dia x 92 mm L |
UPC | 069549618428 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 48 - UNIT - 48 | 3840 - UNIT - 3840 |