earcf13sw1bt2e

EARTHTRONICS 13W 900L 2700K 82CRI T2E Spiral Westpointe Ultra Mini Compact Fluorescent Bulb, Soft White

Availablefor Backorder
Price $2.47 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:cf13sw1bt2e

Description

Features -13-watt CFL bulb replaces a 60-watt incandescent bulb, causing energy savings of 75%. -Provides up to 10,000 hours of light. -Qualifies for the Green Ribbon Program and 1% of sales will provide for eco-projects. -Self-ballasted lamp provides an instant on without flickering. -Reduces CO2 released into the air. -Reduces energy cost. -ENERGY STAR® qualified.

Specifications

Brand Name Earthtronics Item Name CFL
Type Ultra-Mini Wattage 13 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Shape Spiral Lumens 900 lm
Voltage Rating 120 V Amperage Rating 200 mA
Average Life 12000 hr Color Warm White
Color Rendering Index (CRI) 80 Color Temperature 2700 K
Lamp Finish Opal Start Type Instant
Ballast Type Electronic Fixture Type Pendant
Dimensions 1.81 in dia x 4.02 in L Standards RoHS Compliant, Energy Star Certified
Application For Indoor Use

Packages

48 - Unit - (48)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok