earcf23sw1b

EARTHTRONICS 3 inch x 3 inch x 5 inch 23W Earthtronics Inc CF23SW1B24 inch w estpointe inch Compact Fluorescent Bulb, Soft White

Availablefor Backorder
Price $3.54 / EA Eco fees: $0.15
Qty EA
Manufacturer:EARTHTRONICS
Manufacturer #:cf23sw1b

Description

Compact fluorescent (CFL) lamp. Spiral, 0.34 A input current. 1600 initial lumens, 2700K colour temperature, 10000 hours life. Lead free glass and a protective bulb wall coating before the phosphor is loaded in the tube provide excellent lumen maintenance. Electronic ballast. Operating temperature 0 to 100° F.

Specifications

Brand Name Earthtronics Item Name CFL
Type Spiral-Shaped Wattage 23 W
Lamp Type Compact Fluorescent Lamp Base E26 Medium
Lumens 1600 lm Voltage Rating 120 V
Color Soft White Color Rendering Index (CRI) 82
Color Temperature 2700 K Lamp Finish Opal
Dimensions 129.54 mm L

Packages

48 - Unit - (48)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok